Beli Mata Bor Metabo di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. METABO Magnetic Drill (Mesin Bor Magnet)
    Mulai

    Rp53.999.900

    METABO Magnetic Drill (Mesin Bor Magnet)
    Deskripsi:
    -Large stroke, therefore suitable for use of core drills, spiral drills and countersinks -Magnetic base with high holding power permits working on vertical surfaces and overhead -Robust Metabo marathon motor with internal wiring for long service life -Integrated coolant container for easy to dose internal cooling of the core drill -Bright LED light for easy alignment in poor light conditions -Swarf protection can be fixed without tools and protects the user from metal shavings and tool contact -Protective circuit starts motor only if the magnet is activated -Restart protection: prevents unintentional start-up after power supply interruption -Lockable slide for comfortable tool change -Handle for easy carrying and lifting -Resistant mains cable (5 m) with rubber shroud
    atribut:
    • Max. Drill Depth (mm): 50
  2. BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    40%
    Rating:
    100% of 100
    (7)
    Mulai

    Rp18.900

    BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)
    Deskripsi:
    Mata bor palu SDS-plus-1. Mata bor SDS-plus-1 menawarkan kualitas konsisten dan performa andal dengan harga tak terkalahkanSesuai untuk dinding bata dan beton
  3. METABO Set Mata Bor dan Obeng Wadah Roll-Up
    Mulai

    Rp1.899.900

    METABO Set Mata Bor dan Obeng Wadah Roll-Up
    Deskripsi:
    Consisting of: S 2 bitsL = 25 mm (16 pcs): PZ1, PZ2, PZ2, PZ3, PH1, PH2, PH2, PH3, T15, T20, T20, T25, T25, T30, SL3, SL5.5L=89 mm (6 pcs.): PZ1, PZ2, PH2, T20, T25, SL5.51 x Magnetic bit holderHSS-G metal drill bits: Ø 3/ 4/ 5/ 6/ 8/ 10 mmWood drill bits: Ø 3/ 4/ 5/ 6/ 8/ 10 mmBits made from chrome vanadium steel (S2 quality); bits with colour coding for quick and easy detection of the suitable bits HSS-G metal drill bit, cut version, cylindrical, DIN 338m, type N, 135° split point. Wood twist drill made from high-quality chrom
  4. METABO Mata Bor Kayu Auger
    Mulai

    Rp429.900

    METABO Mata Bor Kayu Auger
    Deskripsi:
    Timber auger bit with self-centring thread tip and rough cutterIdeal for drilling deep holes in hard and soft wood, especially beamsAuger bit Ø 6-12 mm: hexagonal shank SW 10; auger bit Ø 14-32 mm: hexagonal shank SW 11
    atribut:
    • Overall Length (mm): 230
    • Working Length (mm): 155
  5. METABO Cordless Impact Drill (Mesin Bor Beton Baterai)
    Mulai

    Rp13.999.900

    METABO Cordless Impact Drill (Mesin Bor Beton Baterai)
    Deskripsi:
    -Brushless hammer drill with compact design for universal and demanding applications -Unique Metabo brushless motor for quick work progress and highest efficiency when drilling and screwdriving -High-performance impact mechanism for optimum drilling performance -Integrated working light to illuminate the contact area -With handy belt hook and bit case which can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.
    atribut:
    • Battery Voltage (V): 18
  6. METABO Rotary Drill
    Mulai

    Rp17.999.900

    METABO Rotary Drill
    Deskripsi:
    -Small, handy bench machine -Vario (V)-Electronics for working at customised speeds to suit various application materials -Forward and reverse rotation -Handle with non-slip soft-grip surface
    atribut:
    • Rated Input Power (W): 1100
    • Maximum Torque (N m): 55/22
    • No Load Speed (rpm): 0-640/0-1200
  7. METABO Impact Drill (Mesin Bor Beton)
    Mulai

    Rp4.299.900

    METABO Impact Drill (Mesin Bor Beton)
    Deskripsi:
    -Vario (V)-Electronics for working at customised speeds to suit various application materials -Thumbwheel for Speed Preselection -Forward and reverse rotation -Spindle with hexagonal recess for screwdriver bits for working without chuck
  8. METABO Sabre Saw
    Mulai

    Rp15.999.900

    METABO Sabre Saw
    Deskripsi:
    -Powerful 1,400 Watt motor with constant stroke rate for very demanding applications -Selectable 3-level pendulum stroke for optimum sawing performance in any material -Metabo VibraTech (MVT): integrated weight balance to reduce vibrations -Robust aluminium die-cast gear housing, coated for optimum handling -Metabo Quick for changing saw blades without tools -Saw blade rotatable by 180° for working comfortably overhead -Depth guide can be adjusted without tools for ideal utilisation of the saw blade and diverse applications such as plunge cuts -Vario-Tacho-Constamatic (VTC)-Full Wave Electronics for work with materials requiring customised stroke rates, which remain almost constant under load -Maximum control with speed control trigger c/w locking function and thumbwheel for stroke preselection -Integrated LED work light for optimum illumination of the cutting line -Gear protected against dust and water splashes -Wide range of uses thanks to the adapted Metabo saw blade range
    atribut:
    • Rated Input Power (W): 1400
    • Strokes in Idle (rpm): 0-2800
    • Saw Blade Stroke (mm): 32
  9. BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp349.900

  10. METABO Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.899.900

  11. METABO Bench Grinder (Mesin Gerinda Duduk)
    Mulai

    Rp7.199.900

    METABO Bench Grinder (Mesin Gerinda Duduk)
    Deskripsi:
    -Small and space-saving workshop machine -Low-noise and low-vibration, maintenance-free induction motor -Motor for single phase alternating current -Protective cover bayonet lock for quick and simple wheel change -Large spark protection guards for eye protection -Vibration-dampening rubber feet for safe support
  12. METABO Mitre Saw
    Mulai

    Rp7.699.900

    METABO Mitre Saw
    Deskripsi:
    -Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
  13. METABO Hot Air Gun
    Mulai

    Rp2.399.900

    METABO Hot Air Gun
    Deskripsi:
    -Wide range of uses: removal of varnish, shaping, crimping, welding and much more -High-quality ceramic heating, powerful motor and optimum device cooling for long service life -Ergonomic design and handle with non-slip soft-grip surface provides convenient handling -Safe stationary application due to large non-slip floor space
  14. SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)
    Mulai

    Rp12.900

    SwissTech Straight Shank Jobber Drill TiN Tipped (Mata Bor Lurus)
    Deskripsi:
    Series 1024 HSS-Co Heavy Duty Straight Shank Drills Tin Tipped - Metric Heavy-duty drill used to drill steels with a tensile strength up to 1,400 N/mm2. Stainless steels, heat and acid resistant steels and phosphor bronze. TiN coating provides longer tool life. Point angle: 135 degrees. Helix angle: normal. Web thickness: strengthened. Relief angle: normal. Tolerance of diameter: h8. Manufactured to DIN 338 RN.
  15. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    55%
    Rating:
    100% of 100
    (18)
    Mulai

    Rp19.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  16. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  17. BOSCH Kepala Bor
    Rating:
    100% of 100
    (3)
    Mulai

    Rp98.900

    BOSCH Kepala Bor
    atribut:
    • Replacement Key: D
    • Bench-mounted Drill: +
    • Impact-proof: +
    • Illustration No.: 1
  18. Sherwood Set Mata Bor HSS (Drill Bit Set)
    Mulai

    Rp999.900

    Sherwood Set Mata Bor HSS (Drill Bit Set)
    atribut:
    • Material: High Speed Steel
    • System of Measurement: Metric
    • Case Type: Metal Case
    • Flute Construction: Ground Flute
    • Finish/Coating: Black Oxide
    • Drill Length Type: Standard Length
    • Cutting Direction: Right Hand
  19. NACHI Set Mata Bor Ironwork (Drill Bit Set)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    NACHI Set Mata Bor Ironwork (Drill Bit Set)
    atribut:
    • Material: High speed high speed steel HSSg
    • Set Contents: Φ 1.5, 2.0, 2.5, 3.0, 3.2, 4.0, 4.5, 4.8, 5.0,
Daftar Harga Mata Bor Metabo Terbaru November 2026
METABO Magnetic Drill (Mesin Bor Magnet)Rp53.999.900
BOSCH SDS plus-1 Hammer Drill Bits (Mata Bor Beton)Rp18.900
METABO Set Mata Bor dan Obeng Wadah Roll-UpRp1.899.900
METABO Mata Bor Kayu AugerRp429.900
METABO Cordless Impact Drill (Mesin Bor Beton Baterai)Rp13.999.900
METABO Rotary DrillRp17.999.900
METABO Impact Drill (Mesin Bor Beton)Rp4.299.900
METABO Sabre SawRp15.999.900
BOSCH HSS PointTeQ Twist Drill Bit Set (Set Mata Bor)Rp349.900
METABO Angle Grinder (Mesin Gerinda Tangan)Rp1.899.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)